Beli mitsubishi magnetic contactor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Kontaktor Magnet 3RT5054
    Mulai

    Rp3.399.900

    SIEMENS Kontaktor Magnet 3RT5054
    Deskripsi:
    Contactor 110-127 V UC AC3 55 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S6 with box terminals conventional operating mechan. screw terminal
    atribut:
    • Power Loss (kW): 55
  2. Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)
    Mulai

    Rp709.900

    Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)
    Deskripsi:
    Ideal for forward and reverse movement of motors and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.
    atribut:
    • Applicable Rail Width (mm): 35
    • Coil Rated Voltage (V): AC200
    • Mechanical Durability: 10 million times
    • Mounting Screw: 4-M4
    • Type: Electromagnetic contactor
    • Type of Operation: Reversible
  3. Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    Mulai

    Rp1.799.900

    Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    atribut:
    • flame: T21
    • Type: Electromagnetic contactor
    • Width (mm): 63
    • Operating Method: Irreversible
    • Auxiliary Contact: 2a2b
    • Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
    • Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
    • Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Length (mm): 81
    • Mass (kg): 0.55
    • Thickness (mm): 136.5
  4. Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    Mulai

    Rp1.199.900

    Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    atribut:
    • Type: Electromagnetic contactor
    • Auxiliary Contact: 3b
    • Open thermal Current (A) : 25
    • Rated operating current (A): [DC motor (DC2/DC4 class) 2 pole series] DC110V or less: 8/DC220V or less: 1, [DC resistance load (DC1 class) 2 pole series] DC110V or less: 15/DC220V or less: 5
  5. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  6. SIEMENS Kontaktor Magnet 3RT5044
    Mulai

    Rp1.599.900

    SIEMENS Kontaktor Magnet 3RT5044
    Deskripsi:
    Contactor AC 220 V 50/60 HZ AC3 30 kW 400 V 3-pole, size S3 screw terminal
    atribut:
    • Power Loss (kW): 30
  7. Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible
    Mulai

    Rp1.099.900

    Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible
    atribut:
    • Operating Method: Reversible
  8. SIEMENS Kontaktor Magnet 3RT5055
    Mulai

    Rp4.099.900

    SIEMENS Kontaktor Magnet 3RT5055
    Deskripsi:
    Contactor 220 ... 240 V UC AC3 75 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S6 bar connections conventional operating mechan. screw terminal
    atribut:
    • Packaging Dimension (mm): 140x200x185
    • Power Loss (kW): 75
    • Control Supply Voltage (V) AC/DC: 220-240
  9. Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    Mulai

    Rp279.900

    Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  10. Mitsubishi Electric Dc Operated Electromagnetic Contactor
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    Mitsubishi Electric Dc Operated Electromagnetic Contactor
    atribut:
    • Operating Method: Irreversible
  11. SIEMENS Kontaktor 65A 30kW
    Mulai

    Rp1.199.900

    SIEMENS Kontaktor 65A 30kW
    Deskripsi:
    3TS4722-0AN2 Contactor 30KW 65A 2NO+2NC 220VAC
    atribut:
    • Packaging Dimensions (mm): 126x157x162
  12. Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible dengan Terminal Wiring Rationalization
    Mulai

    Rp1.299.900

    Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible dengan Terminal Wiring Rationalization
    atribut:
    • Type: Electromagnetic contactor
    • Operating Method: Reversible
  13. SIEMENS Kontaktor Magnet 3RT5064
    Mulai

    Rp6.199.900

    SIEMENS Kontaktor Magnet 3RT5064
    Deskripsi:
    Contactor 220...240 V UC AC3 110 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC 3-pole, size S10 bar connections conventional operating mechan. screw terminal
    atribut:
    • Packaging Dimension (mm): 200x265x232
    • Power Loss (kW): 110
    • Control Supply Voltage (V) AC/DC: 220-240
  14. SIEMENS Kontaktor 25A 11kW
    Mulai

    Rp329.900

    SIEMENS Kontaktor 25A 11kW
    Deskripsi:
    3TS3300-0AC2 Contactor 11KW 25A 24VAC
  15. Klinko Lobby Duster Refil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Klinko Lobby Duster Refil
    Deskripsi:
    - Bahan tebal. - Twil tape kuat. - Map holder bersifat elastis. - Stick terbuat aluminium.
  16. SIEMENS Kontaktor Magnet 3RT2015
    Mulai

    Rp349.900

    SIEMENS Kontaktor Magnet 3RT2015
    Deskripsi:
    Power contactor, AC-3 7 A, 3kW/400V 1 NO, 24V AC, 50/60 Hz 3-pole, Size S00 screw terminal
    atribut:
    • Packaging Dimensions (mm): 50x61.50x77.50
    • Power Loss (kW): 3
    • Rated Voltage (V): 400
    • Rated Current (A): 7
  17. SIEMENS Kontaktor Magnet 3RT6025
    Mulai

    Rp389.900

    SIEMENS Kontaktor Magnet 3RT6025
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  18. SIEMENS Soft Starter
    Mulai

    Rp5.099.900

    SIEMENS Soft Starter
    Deskripsi:
    SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
Daftar Harga mitsubishi magnetic contactor Terbaru March 2026
SIEMENS Kontaktor Magnet 3RT5054Rp3.399.900
Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)Rp709.900
Mitsubishi Electric Magnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting TypeRp309.900
Mitsubishi Electric Kontaktor Magnet Seri S-T Non Reciprocal dengan Terminal Wiring RationalizationRp329.900
Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)Rp1.799.900
Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N SeriesRp1.199.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
SIEMENS Kontaktor Magnet 3RT5044Rp1.599.900
Mitsubishi Electric Kontaktor Magnet Seri S-T ReversibleRp1.099.900
SIEMENS Kontaktor Magnet 3RT5055Rp4.099.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)